- Hardened Steel Thrust Washer
- 3/16" ID x 9/32" OD x 3/32" Thick
features
- Hardened steel
| O.D. | 0.28125 in |
| I.D. | 3/16 in |
| Inch/Metric | Inch |
| Thickness | 0.09375 in |
| Material | Hardened Steel |
| Weight | 3.0 LB |
| EAN or UPC | 781711188026 |
| O.D. | 0.28125 in |
| I.D. | 3/16 in |
| Inch/Metric | Inch |
| Thickness | 0.09375 in |
| Material | Hardened Steel |
| Weight | 3.0 LB |
| EAN or UPC | 781711188026 |