- One Piece Solid Collar
- 7/8 in ID x 1 1/2 in OD x 9/16 in Wide
- Nylon, No Finish
features
- Stainless steel hardware
- Recessed clamping screws
- Nylon material
compliances
- 0
| Finish | None |
| Material | Nylon |
| I.D. | 7/8 in |
| O.D. | 1.5 in |
| Collar Style | One Piece - Solid |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Weight | 0.025 LB |
| EAN or UPC | 781711388099 |

