- One Piece Solid Collar
- 5/16 in ID x 7/8 in OD x 7/16 in Wide
- Nylon, No Finish
features
- Recessed clamping screws
- Stainless steel hardware
- Nylon material
compliances
- 0
| O.D. | 0.875 in |
| Recessed Screw | No |
| Inch/Metric | Inch |
| I.D. | 5/16 in |
| Finish | None |
| Material | Nylon |
| Collar Style | One Piece - Solid |
| Weight | 0.01 LB |
| EAN or UPC | 781711388037 |

