- 1/4" ID x 3/8" OD x 3/8" Long
- Nylon Bushing
| I.D. | 1/4 in |
| Length | 3/8 in |
| Material | Nylon |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| O.D. | 0.375 in |
| Has Flange | No |
| Temperature Range [Max] | 550 °F |
| Bore Type | Round Bore |
| Weight | 0.004 LB |
| EAN or UPC | 781711568842 |
| I.D. | 1/4 in |
| Length | 3/8 in |
| Material | Nylon |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| O.D. | 0.375 in |
| Has Flange | No |
| Temperature Range [Max] | 550 °F |
| Bore Type | Round Bore |
| Weight | 0.004 LB |
| EAN or UPC | 781711568842 |