- 1" ID x 1 1/8" OD x 1 1/8" Long
- Nylon Bushing
| Length | 1 1/8 in |
| I.D. | 1 in |
| O.D. | 1.125 in |
| Temperature Range [Max] | 550 °F |
| Has Flange | No |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Material | Nylon |
| Bore Type | Round Bore |
| Weight | 0.011 LB |
| EAN or UPC | 781711568965 |
| Length | 1 1/8 in |
| I.D. | 1 in |
| O.D. | 1.125 in |
| Temperature Range [Max] | 550 °F |
| Has Flange | No |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Material | Nylon |
| Bore Type | Round Bore |
| Weight | 0.011 LB |
| EAN or UPC | 781711568965 |