- 15/16" ID x 1 1/16" OD x 1 1/16" Long
- Nylon Bushing
| Has Flange | No |
| Bore Type | Round Bore |
| Length | 1 1/16 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Inch/Metric | Inch |
| I.D. | 15/16 in |
| O.D. | 1.0625 in |
| Material | Nylon |
| Weight | 0.011 LB |
| EAN or UPC | 781711568958 |

