- 3/4" ID x 7/8" OD x 7/8" Long
- Nylon Bushing
| I.D. | 3/4 in |
| Temperature Range [Max] | 550 °F |
| Groove Type | No Groove |
| Length | 7/8 in |
| O.D. | 0.875 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Material | Nylon |
| Inch/Metric | Inch |
| Weight | 0.006 LB |
| EAN or UPC | 781711568927 |
| I.D. | 3/4 in |
| Temperature Range [Max] | 550 °F |
| Groove Type | No Groove |
| Length | 7/8 in |
| O.D. | 0.875 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Material | Nylon |
| Inch/Metric | Inch |
| Weight | 0.006 LB |
| EAN or UPC | 781711568927 |