- 11/16" ID x 13/16" OD x 13/16" Long
- Nylon Bushing
| Temperature Range [Max] | 550 °F |
| Groove Type | No Groove |
| O.D. | 0.8125 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Length | 13/16 in |
| Material | Nylon |
| I.D. | 11/16 in |
| Has Flange | No |
| Weight | 0.006 LB |
| EAN or UPC | 781711568910 |

