- 5/8" ID x 3/4" OD x 3/4" Long
- Nylon Bushing
| Temperature Range [Max] | 550 °F |
| O.D. | 0.75 in |
| Material | Nylon |
| Groove Type | No Groove |
| I.D. | 5/8 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Length | 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.007 LB |
| EAN or UPC | 781711568903 |
| Temperature Range [Max] | 550 °F |
| O.D. | 0.75 in |
| Material | Nylon |
| Groove Type | No Groove |
| I.D. | 5/8 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Length | 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.007 LB |
| EAN or UPC | 781711568903 |