- Reborable Cast Iron Gear
- 3 Diametral Pitch
- 14.5° Pressure Angle
- 42 Teeth
- 14" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- More cost effective, quieter running and metallic options
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Cast Iron |
| Bore Size | 1.4375 in |
| Origin | Reborable |
| Outside Dia. | 14.666 in |
| Torque at 900 RPM | N/A |
| Torque at 1800 RPM | N/A |
| Pressure Angle | 14.5 ° |
| Torque at 300 RPM | 10056 lb/in |
| Length Through Bore | 4.75 in |
| No. of Teeth | 42 |
| Pitch Diameter | 14 in |
| Bore Type | Reborable |
| Hub Dia. | 5 1/4 in |
| Torque at 600 RPM | N/A |
| Set Screw | No |
| Torque at 200 RPM | 12822 lb/in |
| Diametral Pitch | 3 |
| Keyway | w/o Keyway, w/o Setscrew |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | N/A |
| Weight | 81.001 LB |
| EAN or UPC | 781711105306 |

