
- Reborable Cast Iron Gear
- 3 Diametral Pitch
- 14.5° Pressure Angle
- 30 Teeth
- 10" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
Torque at 600 RPM | 5259 lb/in |
Bore Type | Reborable |
Torque at 300 RPM | 8241 lb/in |
Pressure Angle | 14.5 ° |
Torque at 200 RPM | 10162 lb/in |
Pitch Diameter | 10 in |
Origin | Reborable |
Torque at 900 RPM | N/A |
Keyway | w/o Keyway, w/o Setscrew |
Length Through Bore | 4.24 in |
Torque at 1800 RPM | N/A |
No. of Teeth | 30 |
Hub Dia. | 5 1/4 in |
Material | Cast Iron |
Set Screw | No |
Outside Dia. | 10.666 in |
Bore Size | 1.4375 in |
Torque at 1200 RPM | N/A |
Diametral Pitch | 3 |
Hardened Teeth | Without Hardened Teeth |
Weight | 53.801 LB |
EAN or UPC | 781711105269 |
