- 0.9375" Shaft, Unsealed, No Locking Device, Self-Lubricating
features
- Acetel housing
- Self-aligning inserts
- Oil filled UHME-PE
- Stainless steel shaft protectors
- Internal lubrication strip for extended rating
compliances
- 0
| Bolt Size | 1/2 in |
| Housing Length | 5 1/8 in |
| Housing Construction | 1 Piece |
| Housing Width | 23/32 in |
| Bolt Circle Dia. | 3 7/8 in |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Height | 2 11/16 in |
| Bearing Type | UHMW |
| Bolt Hole Spacing | 3 7/8 in |
| Mounted Unit Duty | Light-Duty, Washdown-Duty |
| Overall Width | 1 3/16 in |
| Flange Thickness | 2 11/16 in |
| Seal Type | Unsealed |
| Flange Type | 2-Bolt Flange |
| Locking Device | No Locking Device |
| Lubrication | Self-Lubricating |
| Housing Material | Acetal |
| Shaft Dia. | 0.9375 in |
| Weight | 0.5 LB |
| EAN or UPC | 781711387221 |

