- 1.375" Shaft, Unsealed, No Locking Device, Self-Lubricating
features
- Acetel housing
- Self-aligning inserts
- Nyloil for higher speeds and greater loads
- Stainless steel shaft protectors
- Internal lubrication strip for extended rating
| Housing Construction | 1 Piece |
| Housing Height | 3 5/8 in |
| Locking Device | No Locking Device |
| Housing Width | 7/8 in |
| Duty | Light-Duty |
| Bearing Design | Non-Expansion |
| Overall Width | 1 7/16 in |
| Bearing Type | UHMW |
| Housing Material | Acetal |
| Mounted Unit Duty | Light-Duty, Washdown-Duty |
| Bolt Size | 9/16 in |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.375 in |
| Lubrication | Self-Lubricating |
| Housing Length | 6 5/16 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 1/8 in |
| Style | 2-Bolt Flange |
| Seal Type | Unsealed |
| Flange Thickness | 3.625 in |
| End Type | Open End |
| Bolt Circle Dia. | 5 1/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 781711387511 |

