- 0.5" Shaft, Unsealed, No Locking Device, Self-Lubricating
features
- Oil filled UHME-PE
- Internal lubrication strip for extended rating
- Self-lubricating
compliances
- 0
| Bolt Circle Dia. | 3 7/8 in |
| Housing Material | UHMW-PE (White) |
| Locking Device | No Locking Device |
| Lubrication | Self-Lubricating |
| Inch/Metric | Inch |
| Housing Height | 2 1/8 in |
| Style | 2-Bolt Flange |
| Housing Width | 1 1/4 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Seal Type | Unsealed |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 0.5 in |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Spacing | 3 7/8 in |
| Flange Thickness | 2.125 in |
| Duty | Light-Duty |
| Housing Length | 3 7/8 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | UHMW |
| Weight | 0.23 LB |
| EAN or UPC | 781711387672 |

