Skip to content Skip to navigation menu
Boston GearNMPPB-1/2UP

NMPPB-1/2UP

NMPPB Series Self-Lubricating UHMW-PE Pillow Block
Item #102856772
  • 0.5" Shaft, 1.1875" Base to Center, No Locking Device, Non-Expansion Type
Boston GearNMPPB-1/2UP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5" Shaft, 1.1875" Base to Center, No Locking Device, Non-Expansion Type

features

  • Oil filled UHME-PE
  • Internal lubrication strip for extended rating
  • Self-lubricating

compliances

  • 0
Base Width 1 1/2 in
Lubrication Self-Lubricating
Housing Construction 1 Piece
Pillow Block Type Thru-Bolt
Bolt Hole Spacing 3 3/8 in
Base Height 5/8 in
Bolt Holes 2
Shaft Dia. 0.5 in
Locking Device No Locking Device
Bolt Hole Length 7/8 in
Bearing Design Non-Expansion
Inch/Metric Inch
End Type Open End
Housing Height 2 3/16 in
Base Length 4 3/4 in
Mounted Unit Duty Corrosion Resistant-Duty, Light-Duty
Seal Type Unsealed
Housing Material UHMW-PE (White)
Bolt Hole Width 7/16 in
Series NMPPB Series
Temperature Range [Max] 225 °F
Bearing Type UHMW
Weight 0.315 LB
EAN or UPC 781711387603
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison