- 1.25" Shaft, 1.875" Base to Center, No Locking Device, Non-Expansion Type
features
- Oil filled UHME-PE
- Internal lubrication strip for extended rating
- Self-lubricating
compliances
- 0
| Bolt Hole Spacing | 5 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Unsealed |
| Bearing Type | UHMW |
| End Type | Open End |
| Temperature Range [Max] | 225 °F |
| Locking Device | No Locking Device |
| Shaft Dia. | 1.25 in |
| Base Width | 1 3/4 in |
| Housing Height | 3 5/8 in |
| Base Length | 6 1/2 in |
| Mounted Unit Duty | Corrosion Resistant-Duty, Light-Duty |
| Series | NMPPB Series |
| Bearing Design | Non-Expansion |
| Lubrication | Self-Lubricating |
| Bolt Hole Width | 9/16 in |
| Housing Material | UHMW-PE (White) |
| Housing Construction | 1 Piece |
| Base Height | 7/8 in |
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Bolt Hole Length | 1 1/16 in |
| Weight | 0.835 LB |
| EAN or UPC | 781711387641 |

