- Reborable Cast Iron Gear
- 5 Diametral Pitch
- 14.5° Pressure Angle
- 80 Teeth
- 16" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 1.1875 in |
| Hub Dia. | 3 1/2 in |
| Torque at 200 RPM | 5152 lb/in |
| Outside Dia. | 16.4 in |
| Torque at 1200 RPM | N/A |
| Diametral Pitch | 5 |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| No. of Teeth | 80 |
| Set Screw | No |
| Material | Cast Iron |
| Length Through Bore | 3 in |
| Torque at 300 RPM | 3989 lb/in |
| Pitch Diameter | 16 in |
| Bore Type | Reborable |
| Pressure Angle | 14.5 ° |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1800 RPM | N/A |
| Torque at 900 RPM | N/A |
| Torque at 600 RPM | N/A |
| Weight | 42.401 LB |
| EAN or UPC | 781711104743 |

