- Reborable Cast Iron Gear
- 5 Diametral Pitch
- 14.5° Pressure Angle
- 25 Teeth
- 5" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 5 |
| Outside Dia. | 5.4 in |
| Bore Size | 1.0625 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Pitch Diameter | 5 in |
| Material | Cast Iron |
| Set Screw | No |
| Torque at 1800 RPM | N/A |
| Keyway | w/o Keyway, w/o Setscrew |
| No. of Teeth | 25 |
| Torque at 900 RPM | 1079 lb/in |
| Bore Type | Reborable |
| Hub Dia. | 3 in |
| Torque at 200 RPM | 2227 lb/in |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 3 in |
| Torque at 1200 RPM | N/A |
| Torque at 600 RPM | 1385 lb/in |
| Torque at 300 RPM | 1933 lb/in |
| Weight | 9.901 LB |
| EAN or UPC | 781711104569 |

