- Reborable Steel Gear
- 5 Diametral Pitch
- 14.5° Pressure Angle
- 18 Teeth
- 3.600" Pitch Diameter
description
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
features
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
| No. of Teeth | 18 |
| Hub Dia. | 2.97 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 300 RPM | 2313 lb/in |
| Pitch Diameter | 3.6 in |
| Bore Size | 1.0625 in |
| Length Through Bore | 2.625 in |
| Torque at 900 RPM | 1410 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 2590 lb/in |
| Material | Steel |
| Diametral Pitch | 5 |
| Torque at 600 RPM | 1752 lb/in |
| Outside Dia. | 4 in |
| Set Screw | No |
| Torque at 1200 RPM | 1179 lb/in |
| Pressure Angle | 14.5 ° |
| Torque at 1800 RPM | N/A |
| Bore Type | Reborable |
| Origin | Reborable |
| Weight | 6.001 LB |
| EAN or UPC | 781711098561 |

