- Reborable Steel Gear
- 5 Diametral Pitch
- 14.5° Pressure Angle
- 12 Teeth
- 2.400" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 783 lb/in |
| Origin | Reborable |
| Torque at 300 RPM | 1345 lb/in |
| Diametral Pitch | 5 |
| Hub Dia. | 1.77 in |
| Pressure Angle | 14.5 ° |
| No. of Teeth | 12 |
| Pitch Diameter | 2.4 in |
| Bore Size | 1.0625 in |
| Torque at 1800 RPM | 613 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Outside Dia. | 2.8 in |
| Bore Type | Reborable |
| Torque at 600 RPM | 1085 lb/in |
| Length Through Bore | 2.625 in |
| Set Screw | No |
| Torque at 200 RPM | 1462 lb/in |
| Torque at 900 RPM | 910 lb/in |
| Weight | 2.101 LB |
| EAN or UPC | 781711098486 |

