- Reborable Cast Iron Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 48 Teeth
- 8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Reborable |
| Pitch Diameter | 8 in |
| Bore Size | 1.125 in |
| Outside Dia. | 8.33 in |
| Origin | Reborable |
| Material | Cast Iron |
| No. of Teeth | 48 |
| Pressure Angle | 14.5 ° |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | 2441 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.5 in |
| Torque at 600 RPM | 1339 lb/in |
| Torque at 300 RPM | 2025 lb/in |
| Diametral Pitch | 6 |
| Hub Dia. | 2 1/2 in |
| Set Screw | No |
| Weight | 11.601 LB |
| EAN or UPC | 781711104309 |

