- Reborable Cast Iron Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 33 Teeth
- 5 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
| Pressure Angle | 14.5 ° |
| Origin | Reborable |
| Outside Dia. | 5.83 in |
| Set Screw | No |
| Torque at 200 RPM | 1821 lb/in |
| Torque at 600 RPM | 1104 lb/in |
| Pitch Diameter | 5.5 in |
| Torque at 300 RPM | 1567 lb/in |
| Bore Size | 1.125 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2 1/2 in |
| Torque at 1200 RPM | N/A |
| Torque at 1800 RPM | N/A |
| Diametral Pitch | 6 |
| Material | Cast Iron |
| No. of Teeth | 33 |
| Bore Type | Reborable |
| Length Through Bore | 2.5 in |
| Weight | 8.001 LB |
| EAN or UPC | 781711104224 |

