- Reborable Cast Iron Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 32 Teeth
- 5.333" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14.5 ° |
| Torque at 600 RPM | 1090 lb/in |
| Torque at 1800 RPM | N/A |
| Torque at 200 RPM | 1783 lb/in |
| Torque at 1200 RPM | N/A |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Type | Reborable |
| Hub Dia. | 2 1/2 in |
| Set Screw | No |
| Torque at 300 RPM | 1539 lb/in |
| Length Through Bore | 2.5 in |
| Torque at 900 RPM | 844 lb/in |
| Origin | Reborable |
| Outside Dia. | 5.67 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 32 |
| Bore Size | 1.125 in |
| Material | Cast Iron |
| Pitch Diameter | 5.333 in |
| Diametral Pitch | 6 |
| Weight | 7.701 LB |
| EAN or UPC | 781711104200 |

