- Finished Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 20 Teeth
- 3.333" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 2.38 in |
| Set Screw Size | 1 1/8 |
| Bore Type | Finished |
| Torque at 200 RPM | 1825 lb/in |
| Torque at 300 RPM | 1640 lb/in |
| Torque at 1800 RPM | N/A |
| Origin | Finished Bore |
| Set Screw | Yes |
| Pitch Diameter | 3.333 in |
| No. of Teeth | 20 |
| Hub Dia. | 2.78 in |
| Keyway | w/Setscrew |
| Torque at 600 RPM | 1258 lb/in |
| Bore Size | 1.125 in |
| Outside Dia. | 3.67 in |
| Diametral Pitch | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 1020 lb/in |
| Torque at 1200 RPM | 858 lb/in |
| Weight | 0.401 LB |
| EAN or UPC | 781711461259 |

