- Finished Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 18 Teeth
- 3" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | Yes |
| Torque at 300 RPM | 1455 lb/in |
| Keyway | w/Setscrew |
| Pressure Angle | 14.5 ° |
| Set Screw Size | 1 3/16 |
| Origin | Finished Bore |
| Material | Steel |
| Outside Dia. | 3.33 in |
| No. of Teeth | 18 |
| Hub Dia. | 2.45 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 1606 lb/in |
| Pitch Diameter | 3 in |
| Diametral Pitch | 6 |
| Torque at 1800 RPM | 603 lb/in |
| Bore Size | 1.188 in |
| Bore Type | Finished |
| Torque at 900 RPM | 930 lb/in |
| Torque at 600 RPM | 1135 lb/in |
| Length Through Bore | 2.38 in |
| Torque at 1200 RPM | 788 lb/in |
| Weight | 3.501 LB |
| EAN or UPC | 781711461228 |

