- Finished Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 2.667" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/Setscrew |
| Pitch Diameter | 2.667 in |
| No. of Teeth | 16 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2 1/8 in |
| Bore Type | Finished |
| Torque at 1200 RPM | 708 lb/in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 3 in |
| Torque at 1800 RPM | 548 lb/in |
| Torque at 900 RPM | 828 lb/in |
| Origin | Finished Bore |
| Bore Size | 1.188 in |
| Torque at 300 RPM | 1257 lb/in |
| Set Screw Size | 1 3/16 |
| Diametral Pitch | 6 |
| Length Through Bore | 2.38 in |
| Set Screw | Yes |
| Torque at 200 RPM | 1376 lb/in |
| Torque at 600 RPM | 999 lb/in |
| Material | Steel |
| Weight | 2.701 LB |
| EAN or UPC | 781711461181 |

