- Finished Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 15 Teeth
- 2 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 517 lb/in |
| Torque at 600 RPM | 925 lb/in |
| Diametral Pitch | 6 |
| Torque at 1200 RPM | 663 lb/in |
| Length Through Bore | 2.38 in |
| Set Screw Size | 1 3/16 |
| Torque at 900 RPM | 773 lb/in |
| Hub Dia. | 1.94 in |
| Torque at 200 RPM | 1257 lb/in |
| Bore Type | Finished |
| Bore Size | 1.188 in |
| No. of Teeth | 15 |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Outside Dia. | 2.83 in |
| Pitch Diameter | 2.5 in |
| Origin | Finished Bore |
| Torque at 300 RPM | 1154 lb/in |
| Keyway | w/Setscrew |
| Set Screw | Yes |
| Weight | 2.251 LB |
| EAN or UPC | 781711461143 |

