- Finished Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 15 Teeth
- 2 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 773 lb/in |
| Torque at 1200 RPM | 663 lb/in |
| No. of Teeth | 15 |
| Diametral Pitch | 6 |
| Pitch Diameter | 2.5 in |
| Set Screw | Yes |
| Torque at 600 RPM | 925 lb/in |
| Hub Dia. | 1.94 in |
| Bore Size | 1.25 in |
| Material | Steel |
| Outside Dia. | 2.83 in |
| Length Through Bore | 2.38 in |
| Torque at 1800 RPM | 517 lb/in |
| Set Screw Size | 1 1/4 |
| Torque at 200 RPM | 1257 lb/in |
| Bore Type | Finished |
| Keyway | w/Setscrew |
| Torque at 300 RPM | 1154 lb/in |
| Pressure Angle | 14.5 ° |
| Origin | Finished Bore |
| Weight | 2.251 LB |
| EAN or UPC | 781711461150 |

