- Finished Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 11 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- Parallel shaft applications
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
| Material | Steel |
| Pitch Diameter | 2 in |
| Origin | Finished Bore |
| Torque at 300 RPM | 778 lb/in |
| Hub Dia. | 1.44 in |
| Bore Size | 1 in |
| Bore Type | Finished |
| Pressure Angle | 14.5 ° |
| Set Screw | Yes |
| Keyway | w/Setscrew |
| Torque at 900 RPM | 561 lb/in |
| Torque at 200 RPM | 832 lb/in |
| Diametral Pitch | 6 |
| Torque at 1200 RPM | 492 lb/in |
| Torque at 600 RPM | 652 lb/in |
| Torque at 1800 RPM | 395 lb/in |
| No. of Teeth | 11 |
| Length Through Bore | 2.38 in |
| Outside Dia. | 2.33 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 1 |
| Weight | 1.201 LB |
| EAN or UPC | 781711461082 |

