- Reborable Cast Iron Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 88 Teeth
- 11" Pitch Diameter
description
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 2.37 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1200 RPM | N/A |
| Diametral Pitch | 8 |
| Pitch Diameter | 11 in |
| Torque at 600 RPM | 976 lb/in |
| Origin | Reborable |
| Outside Dia. | 11.25 in |
| Hub Dia. | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 1933 lb/in |
| Material | Cast Iron |
| Torque at 900 RPM | N/A |
| No. of Teeth | 88 |
| Pressure Angle | 14.5 ° |
| Torque at 300 RPM | 1553 lb/in |
| Bore Type | Reborable |
| Bore Size | 1.25 in |
| Torque at 1800 RPM | N/A |
| Set Screw | No |
| Weight | 14.301 LB |
| EAN or UPC | 781711104002 |

