Skip to content Skip to navigation menu
14.5° Pressure Angle Spur Gear

NH44

14.5° Pressure Angle Spur Gear
Item #101753264
  • Reborable Cast Iron Gear
  • 8 Diametral Pitch
  • 14.5° Pressure Angle
  • 44 Teeth
  • 5 1/2" Pitch Diameter
  • 1 1/4" Face Width
  • 1" Bore Size
+ Show More + Show Less
14.5° Pressure Angle Spur Gear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reborable Cast Iron Gear
  • 8 Diametral Pitch
  • 14.5° Pressure Angle
  • 44 Teeth
  • 5 1/2" Pitch Diameter

description

  • Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
  • most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.

features

  • More cost effective, quieter running and metallic options
  • Four ball wear test 40 kg: 63 mm
  • Reliability from steel, cast iron and brass
  • Parallel shaft applications
  • Base oil viscosity: 500 SUS @ 100 °F
Length Through Bore 2.25 in
Material Cast Iron
Torque at 1800 RPM N/A
Bore Type Reborable
Torque at 900 RPM 564 lb/in
Bore Size 1 in
Torque at 1200 RPM N/A
Torque at 200 RPM 1204 lb/in
Pressure Angle 14.5 °
Keyway w/o Keyway, w/o Setscrew
Origin Reborable
Torque at 300 RPM 1036 lb/in
Hub Dia. 2 1/2 in
Hardened Teeth Without Hardened Teeth
Pitch Diameter 5.5 in
Set Screw No
Diametral Pitch 8
Outside Dia. 5.75 in
Torque at 600 RPM 730 lb/in
No. of Teeth 44
Weight 6.501 LB
EAN or UPC 781711103821
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison