- Reborable Cast Iron Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 40 Teeth
- 5" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 688 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Pressure Angle | 14.5 ° |
| Origin | Reborable |
| Pitch Diameter | 5 in |
| No. of Teeth | 40 |
| Bore Type | Reborable |
| Outside Dia. | 5.25 in |
| Bore Size | 1 in |
| Torque at 1800 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Material | Cast Iron |
| Torque at 900 RPM | 536 lb/in |
| Diametral Pitch | 8 |
| Length Through Bore | 2.25 in |
| Set Screw | No |
| Torque at 300 RPM | 961 lb/in |
| Hub Dia. | 2 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 1107 lb/in |
| Weight | 5.601 LB |
| EAN or UPC | 781711103784 |

