- Reborable Cast Iron Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 36 Teeth
- 4 1/2" Pitch Diameter
description
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 4.75 in |
| Pressure Angle | 14.5 ° |
| Torque at 300 RPM | 884 lb/in |
| Diametral Pitch | 8 |
| Bore Type | Reborable |
| Keyway | w/o Keyway, w/o Setscrew |
| Set Screw | No |
| Pitch Diameter | 4.5 in |
| Torque at 1800 RPM | N/A |
| Torque at 900 RPM | 507 lb/in |
| Bore Size | 1 in |
| Hub Dia. | 2 1/2 in |
| Origin | Reborable |
| No. of Teeth | 36 |
| Length Through Bore | 2.25 in |
| Torque at 600 RPM | 645 lb/in |
| Torque at 1200 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 1009 lb/in |
| Material | Cast Iron |
| Weight | 5.001 LB |
| EAN or UPC | 781711103760 |

