- Finished Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 22 Teeth
- 2 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/Setscrew |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 923 lb/in |
| Length Through Bore | 2 in |
| Torque at 1200 RPM | 514 lb/in |
| Diametral Pitch | 8 |
| Pitch Diameter | 2.75 in |
| Torque at 1800 RPM | 397 lb/in |
| Torque at 600 RPM | 730 lb/in |
| No. of Teeth | 22 |
| Torque at 200 RPM | 1012 lb/in |
| Material | Steel |
| Set Screw Size | 7/8 |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 3 in |
| Bore Size | 0.875 in |
| Bore Type | Finished |
| Hub Dia. | 2.3 in |
| Set Screw | Yes |
| Origin | Finished Bore |
| Torque at 900 RPM | 603 lb/in |
| Weight | 2.201 LB |
| EAN or UPC | 781711461051 |

