- Finished Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 18 Teeth
- 2 1/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 2 in |
| Torque at 900 RPM | 504 lb/in |
| Hub Dia. | 1.8 in |
| Origin | Finished Bore |
| Torque at 300 RPM | 734 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 343 lb/in |
| Bore Type | Finished |
| Keyway | w/Setscrew |
| No. of Teeth | 18 |
| Set Screw Size | 7/8 |
| Torque at 200 RPM | 794 lb/in |
| Set Screw | Yes |
| Torque at 600 RPM | 598 lb/in |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 2.25 in |
| Material | Steel |
| Diametral Pitch | 8 |
| Bore Size | 0.875 in |
| Torque at 1200 RPM | 436 lb/in |
| Outside Dia. | 2.5 in |
| Weight | 1.601 LB |
| EAN or UPC | 781711460993 |

