- Finished Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 18 Teeth
- 2 1/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 8 |
| Hub Dia. | 1.8 in |
| Keyway | w/Setscrew |
| Material | Steel |
| Bore Size | 1 in |
| Set Screw | Yes |
| Torque at 900 RPM | 504 lb/in |
| Torque at 300 RPM | 734 lb/in |
| Set Screw Size | 1 |
| Torque at 200 RPM | 794 lb/in |
| Length Through Bore | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 436 lb/in |
| No. of Teeth | 18 |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 2.25 in |
| Bore Type | Finished |
| Torque at 600 RPM | 598 lb/in |
| Torque at 1800 RPM | 343 lb/in |
| Outside Dia. | 2.5 in |
| Origin | Finished Bore |
| Weight | 1.601 LB |
| EAN or UPC | 781711461006 |

