- Finished Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 15 Teeth
- 1 7/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 2.125 in |
| Torque at 1800 RPM | 290 lb/in |
| No. of Teeth | 15 |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 2 in |
| Set Screw Size | 7/8 |
| Torque at 900 RPM | 413 lb/in |
| Set Screw | Yes |
| Torque at 300 RPM | 576 lb/in |
| Bore Size | 0.875 in |
| Torque at 1200 RPM | 362 lb/in |
| Pitch Diameter | 1.875 in |
| Torque at 600 RPM | 481 lb/in |
| Hub Dia. | 1.42 in |
| Diametral Pitch | 8 |
| Bore Type | Finished |
| Keyway | w/Setscrew |
| Torque at 200 RPM | 617 lb/in |
| Material | Steel |
| Weight | 1.001 LB |
| EAN or UPC | 781711460962 |

