- Reborable Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 15 Teeth
- 1 7/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Four ball wear test 40 kg: 63 mm
- More cost effective, quieter running and metallic options
| Outside Dia. | 2.125 in |
| Pitch Diameter | 1.875 in |
| Diametral Pitch | 8 |
| Torque at 200 RPM | 617 lb/in |
| No. of Teeth | 15 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 413 lb/in |
| Material | Steel |
| Bore Size | 0.875 in |
| Torque at 600 RPM | 481 lb/in |
| Hub Dia. | 1.42 in |
| Pressure Angle | 14.5 ° |
| Keyway | w/o Keyway, w/o Setscrew |
| Length Through Bore | 2 in |
| Set Screw | No |
| Torque at 1800 RPM | 290 lb/in |
| Torque at 1200 RPM | 362 lb/in |
| Torque at 300 RPM | 576 lb/in |
| Bore Type | Reborable |
| Origin | Reborable |
| Weight | 1.001 LB |
| EAN or UPC | 781711098127 |

