- Reborable Cast Iron Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 96 Teeth
- 9.600" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 9.6 in |
| Torque at 600 RPM | 602 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2 1/4 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 900 RPM | N/A |
| Origin | Reborable |
| Set Screw | No |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 96 |
| Outside Dia. | 9.8 in |
| Length Through Bore | 1.875 in |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 10 |
| Bore Type | Reborable |
| Torque at 300 RPM | 938 lb/in |
| Material | Cast Iron |
| Torque at 200 RPM | 1152 lb/in |
| Bore Size | 0.875 in |
| Torque at 1200 RPM | N/A |
| Weight | 9.401 LB |
| EAN or UPC | 781711103487 |

