- 9/16" ID x 11/16" OD x 11/16" Long
- Nylon Bushing
| Has Flange | Yes |
| Material | Nylon |
| Length | 11/16 in |
| Flange Thickness | 1/16 in |
| I.D. | 9/16 in |
| O.D. | 0.6875 in |
| Temperature Range [Max] | 550 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Weight | 0.006 LB |
| EAN or UPC | 781711569030 |

