
- Reborable Cast Iron Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 55 Teeth
- 5 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
Hardened Teeth | Without Hardened Teeth |
Torque at 300 RPM | 681 lb/in |
Torque at 1200 RPM | N/A |
Keyway | w/o Keyway, w/o Setscrew |
Diametral Pitch | 10 |
Bore Type | Reborable |
Hub Dia. | 2.13 in |
Torque at 900 RPM | 371 lb/in |
Origin | Reborable |
Material | Cast Iron |
No. of Teeth | 55 |
Outside Dia. | 5.7 in |
Torque at 1800 RPM | N/A |
Torque at 200 RPM | 791 lb/in |
Set Screw | No |
Torque at 600 RPM | 480 lb/in |
Length Through Bore | 1.875 in |
Pressure Angle | 14.5 ° |
Pitch Diameter | 5.5 in |
Bore Size | 0.875 in |
Weight | 4.201 LB |
EAN or UPC | 781711103326 |
