- Reborable Cast Iron Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 54 Teeth
- 5.400" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 1.875 in |
| Set Screw | No |
| Torque at 300 RPM | 674 lb/in |
| Origin | Reborable |
| Outside Dia. | 5.6 in |
| Torque at 1800 RPM | N/A |
| Bore Size | 0.875 in |
| Torque at 900 RPM | 368 lb/in |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 5.4 in |
| Hub Dia. | 2.13 in |
| Torque at 200 RPM | 782 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Reborable |
| Torque at 600 RPM | 476 lb/in |
| Diametral Pitch | 10 |
| No. of Teeth | 54 |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Cast Iron |
| Torque at 1200 RPM | N/A |
| Weight | 3.901 LB |
| EAN or UPC | 781711103302 |

