- Reborable Cast Iron Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 50 Teeth
- 5" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
| Pressure Angle | 14.5 ° |
| Bore Type | Reborable |
| Diametral Pitch | 10 |
| Torque at 200 RPM | 722 lb/in |
| Hub Dia. | 2.13 in |
| Torque at 1200 RPM | N/A |
| No. of Teeth | 50 |
| Outside Dia. | 5.2 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1800 RPM | N/A |
| Material | Cast Iron |
| Pitch Diameter | 5 in |
| Bore Size | 0.875 in |
| Origin | Reborable |
| Length Through Bore | 1.875 in |
| Torque at 900 RPM | 350 lb/in |
| Torque at 300 RPM | 626 lb/in |
| Set Screw | No |
| Torque at 600 RPM | 449 lb/in |
| Weight | 4.101 LB |
| EAN or UPC | 781711103289 |

