
- Reborable Cast Iron Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 42 Teeth
- 4.200" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
Pitch Diameter | 4.2 in |
Torque at 200 RPM | 626 lb/in |
Material | Cast Iron |
No. of Teeth | 42 |
Outside Dia. | 4.4 in |
Set Screw | No |
Origin | Reborable |
Hardened Teeth | Without Hardened Teeth |
Torque at 600 RPM | 407 lb/in |
Diametral Pitch | 10 |
Keyway | w/o Keyway, w/o Setscrew |
Hub Dia. | 2.13 in |
Bore Size | 0.875 in |
Torque at 900 RPM | 323 lb/in |
Torque at 1200 RPM | 267 lb/in |
Pressure Angle | 14.5 ° |
Length Through Bore | 1.875 in |
Torque at 300 RPM | 552 lb/in |
Bore Type | Reborable |
Torque at 1800 RPM | N/A |
Weight | 3.301 LB |
EAN or UPC | 781711103227 |
