- Finished Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 18 Teeth
- 1.800" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 420 lb/in |
| Outside Dia. | 2 in |
| Torque at 1800 RPM | 201 lb/in |
| Torque at 300 RPM | 394 lb/in |
| Torque at 900 RPM | 285 lb/in |
| Set Screw Size | 7/8 |
| Origin | Finished Bore |
| No. of Teeth | 18 |
| Pitch Diameter | 1.8 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Set Screw | Yes |
| Bore Size | 0.875 in |
| Material | Steel |
| Torque at 600 RPM | 330 lb/in |
| Hub Dia. | 1.41 in |
| Torque at 1200 RPM | 250 lb/in |
| Diametral Pitch | 10 |
| Bore Type | Finished |
| Keyway | w/Setscrew |
| Length Through Bore | 1.62 in |
| Weight | 0.801 LB |
| EAN or UPC | 781711460863 |

