- Reborable Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 1.600" Pitch Diameter
description
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
features
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Base oil viscosity: 500 SUS @ 100 °F
- Parallel shaft applications
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.62 in |
| Torque at 1800 RPM | 180 lb/in |
| Torque at 900 RPM | 250 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Diametral Pitch | 10 |
| No. of Teeth | 16 |
| Material | Steel |
| Bore Size | 0.75 in |
| Pressure Angle | 14.5 ° |
| Hub Dia. | 1.2 in |
| Pitch Diameter | 1.6 in |
| Origin | Reborable |
| Torque at 200 RPM | 357 lb/in |
| Outside Dia. | 1.8 in |
| Bore Type | Reborable |
| Set Screw | No |
| Torque at 1200 RPM | 221 lb/in |
| Torque at 600 RPM | 287 lb/in |
| Torque at 300 RPM | 337 lb/in |
| Weight | 0.591 LB |
| EAN or UPC | 781711097861 |

