- Finished Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 11 Teeth
- 1.200" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 179 lb/in |
| Set Screw | Yes |
| Outside Dia. | 1.4 in |
| Pitch Diameter | 1.2 in |
| Torque at 300 RPM | 202 lb/in |
| Torque at 200 RPM | 211 lb/in |
| Material | Steel |
| Bore Type | Finished |
| Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 5/8 |
| Origin | Finished Bore |
| Pressure Angle | 14.5 ° |
| Torque at 900 RPM | 162 lb/in |
| Diametral Pitch | 10 |
| Keyway | w/Setscrew |
| Torque at 1200 RPM | 147 lb/in |
| Hub Dia. | 0.92 in |
| No. of Teeth | 11 |
| Torque at 1800 RPM | 124 lb/in |
| Length Through Bore | 1.62 in |
| Weight | 0.281 LB |
| EAN or UPC | 781711460801 |

