- Reborable Cast Iron Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 110 Teeth
- 11" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Base oil viscosity: 500 SUS @ 100 °F
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
| Hub Dia. | 2 1/2 in |
| Torque at 1200 RPM | N/A |
| Torque at 300 RPM | 1011 lb/in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 11.2 in |
| Pitch Diameter | 11 in |
| No. of Teeth | 110 |
| Set Screw | No |
| Torque at 1800 RPM | N/A |
| Material | Cast Iron |
| Bore Size | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2 in |
| Diametral Pitch | 10 |
| Torque at 200 RPM | 1258 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 600 RPM | 636 lb/in |
| Bore Type | Reborable |
| Torque at 900 RPM | N/A |
| Origin | Reborable |
| Weight | 11.251 LB |
| EAN or UPC | 781711103524 |

