- Finished Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 24 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 296 lb/in |
| Hub Dia. | 1.64 in |
| Torque at 600 RPM | 245 lb/in |
| Pressure Angle | 14.5 ° |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 5/8 |
| Torque at 1800 RPM | 145 lb/in |
| Bore Size | 0.625 in |
| Keyway | w/Setscrew |
| Torque at 1200 RPM | 182 lb/in |
| Diametral Pitch | 12 |
| No. of Teeth | 24 |
| Pitch Diameter | 2 in |
| Outside Dia. | 2.17 in |
| Set Screw | Yes |
| Torque at 200 RPM | 317 lb/in |
| Bore Type | Finished |
| Material | Steel |
| Length Through Bore | 1.25 in |
| Torque at 900 RPM | 209 lb/in |
| Origin | Finished Bore |
| Weight | 0.901 LB |
| EAN or UPC | 781711460764 |

