Skip to content Skip to navigation menu
14.5° Pressure Angle Spur Gear

ND22B-1

14.5° Pressure Angle Spur Gear
Item #101853277
  • Finished Steel Gear
  • 12 Diametral Pitch
  • 14.5° Pressure Angle
  • 22 Teeth
  • 1.833" Pitch Diameter
  • 3/4" Face Width
  • 1" Bore Size
+ Show More + Show Less
14.5° Pressure Angle Spur Gear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Steel Gear
  • 12 Diametral Pitch
  • 14.5° Pressure Angle
  • 22 Teeth
  • 1.833" Pitch Diameter

description

  • Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
  • most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.

features

  • More cost effective, quieter running and metallic options
  • Four ball wear test 40 kg: 63 mm
  • Reliability from steel, cast iron and brass
  • Parallel shaft applications
  • Base oil viscosity: 500 SUS @ 100 °F
Hub Dia. 1.48 in
Torque at 600 RPM 226 lb/in
Pressure Angle 14.5 °
Torque at 1200 RPM 171 lb/in
No. of Teeth 22
Diametral Pitch 12
Pitch Diameter 1.833 in
Set Screw Yes
Torque at 1800 RPM 137 lb/in
Material Steel
Keyway w/Setscrew
Origin Finished Bore
Torque at 300 RPM 270 lb/in
Torque at 200 RPM 288 lb/in
Set Screw Size 1
Torque at 900 RPM 195 lb/in
Bore Type Finished
Outside Dia. 2 in
Bore Size 1 in
Hardened Teeth Without Hardened Teeth
Length Through Bore 1.25 in
Weight 0.701 LB
EAN or UPC 781711460757
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison